Order Entry
Switzerland
ContactUsLinkComponent
 
 
 
 
Imidazole ≥99% for biotechnology
 
undefined
 
 
 
Imidazole ≥99% for biotechnology
 

 

  • DNase:
    none detected
  • Insolubles:
    ≤0.1%
  • Melting Point:
    88 – 92 °C
  • pH (5%, Water) @25 °C:
    9.5 – 10.5
  • Protease:
    none
  • Purity:
    >99%
  • RNase:
    none detected
  • Solubility (20%, Water):
    pass

 

Frequently Bought Together