Order Entry
Switzerland
ContactUsLinkComponent
 
 
 
 
 
 
Lead(II) nitrate ACS
 
undefined
 
 
 
 
 
Lead(II) nitrate ACS

 

  • Appearance:
    White Crystalline powder
  • Titration Complexometric:
    ≥99.0 %
  • Chloride (Cl):
    ≤10 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Copper (Cu):
    ≤20 ppm
  • Iron (Fe):
    ≤10 ppm
  • Potassium (K):
    ≤50 ppm
  • Sodium (Na):
    ≤200 ppm
  • Insoluble matter:
    ≤0.005 %

 

 

Frequently Bought Together