Order Entry
Switzerland
ContactUsLinkComponent
 
 
 
Potassium disulphate 98% for analysis
 
undefined
 
 
Potassium disulphate 98% for analysis
 

 

  • Appearance:
    White Crystalline powder
  • Titration with NaOH:
    ≥97.5 %
  • Chloride (Cl):
    ≤10 ppm
  • Phosphate (PO4):
    ≤10 ppm
  • Arsenic (As):
    ≤5 ppm
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Ca and Mg:
    ≤50 ppm
  • Sodium (Na):
    ≤100 ppm
  • Total nitrogen (as N):
    ≤0.002 %

 

 

Frequently Bought Together