ESD coats, AS10
Supplier: Portwest
Certificates
About this item
This inherently anti-static coat made from 65% polyester, 34% cotton and 1% conductive fibre is ideal for environments where electrostatic resistance is required.
- Phone pocket, 3 pockets for ample storage
- Hook and loop cuffs for a secure fit
- Side vents
- 50+ UPF rated fabric to block 98% of UV rays
Suitable for use in ESD environments.
Weight: 210 g/m²
Certifications: EN 1149
Specifications
- Catalog No:
- PRTWAS10WHRS
- PRTWAS10WHRM
- PRTWAS10WHRXS
- PRTWAS10HBRS
- PRTWAS10WHRXXL
- PRTWAS10HBRL
- PRTWAS10WHRXXXL
- PRTWAS10WHRL
- PRTWAS10HBRM
- PRTWAS10WHRXL
- PRTWAS10HBRXS
- PRTWAS10HBRXXXL
- PRTWAS10HBRXL
- PRTWAS10HBRXXL
- Garment application:
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Risk area:
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 65% polyester, 34% cotton and 1% conductive fibre
- 65% polyester, 34% cotton and 1% conductive fibre
- 65% polyester, 34% cotton and 1% conductive fibre
- 65% polyester, 34% cotton and 1% conductive fibre
- 65% polyester, 34% cotton and 1% conductive fibre
- 65% polyester, 34% cotton and 1% conductive fibre
- 65% polyester, 34% cotton and 1% conductive fibre
- 65% polyester, 34% cotton and 1% conductive fibre
- 65% polyester, 34% cotton and 1% conductive fibre
- 65% polyester, 34% cotton and 1% conductive fibre
- 65% polyester, 34% cotton and 1% conductive fibre
- 65% polyester, 34% cotton and 1% conductive fibre
- 65% polyester, 34% cotton and 1% conductive fibre
- 65% polyester, 34% cotton and 1% conductive fibre
Specifications
Frequently Bought Together