Order Entry
Switzerland
ContactUsLinkComponent
Membrane filters, mixed cellulose ester, green discs
Membrane filters, mixed cellulose ester, green discs
Supplier:  Advantech
Certificates
Membrane filters, mixed cellulose ester, green discs
Supplier:  Advantech

Specifications

  • Catalog No:
  • ADVTA045U025A
  • ADVTA045U047A
  • Pore size:
  • 0,45 µm
  • 0,45 µm
  • Thickness:
  • 135 µm
  • 135 µm
  • Water flow rate:
  • 50 ml/min/cm²
  • 50 ml/min/cm²
  • Airflow rate:
  • 5,0 l/min/cm²
  • 5,0 l/min/cm²
  • Max. temperature:
  • 130 °C
  • 130 °C
  • Porosity:
  • 78%
  • 78%

Specifications

Frequently Bought Together