Order Entry
Switzerland
ContactUsLinkComponent
Industrial vacuum cleaner, 2D-25L (DT) MRP WT
Industrial vacuum cleaner, 2D-25L (DT) MRP WT
Catalog # TIGV111413B
Supplier:  TIGER-VAC
undefined
Industrial vacuum cleaner, 2D-25L (DT) MRP WT
Catalog # TIGV111413B
Supplier:  TIGER-VAC

Specifications

  • Airflow:
    153 m3/h
  • Filters:
    HEPA Filter - Included with an efficiency of 99,995% on 0,3 micron. Tested: IEST RP-CC001. H14 by MPPS method as per EN 1822 and OSHA compliant.
  • Vacuum pressure:
    2030 mm H2O
  • Description:
    Vacuum cleaner, 2D-25L (DT) MRP WT
  • Model:
    2D-25L (DT) MRP WT
  • W×D×H:
    580×530×1020 mm
  • Recovery:
    Dry recovery-tank: 24 l
  • Current:
    5 A
  • Cord length:
    10,6 m
  • Frequency:
    50 Hz
  • Noise level:
    75 dB(A)
  • Power:
    1200 W
  • Voltage:
    230 V
  • Weight:
    23 kg
  • Phase:
    Single
  • Pk:
    1

Specifications

About this item

This industrial vacuum cleaner is designed for the food industry.

  • Bypass heavy duty motor
  • Manual Reverse Purge (MRP) with SD (static dissipating) reverse purge cartridge
  • Detachable Recovery Tank (DT) for easy disposal of recovered materials
  • Equipped with a 4-wheel cart and tool basket
  • Cart has SD (static dissipating) conductive wheels

Construction: Heavy duty powder coated body and stainless steel (AISI 430) recovery tank.

Certifications: All HEPA vacuum cleaners are aerosol leak tested before leaving our facility.
Delivery: Includes a complete tool kit with a clear suction hose. A variety of optional accessories are available, including: autoclavable hoses and tools and also ESD safe hoses and tools, please contact us for further information.
Caution: Note: For dry recovery only.