Order Entry
Switzerland
ContactUsLinkComponent
Bottles, wide neck, PTFE, with screw cap
Bottles, wide neck, PTFE, with screw cap
Catalog # COWI015.5000.2
Supplier:  COWIE
undefined
Bottles, wide neck, PTFE, with screw cap
Catalog # COWI015.5000.2
Supplier:  COWIE

Specifications

  • Ext.Ø:
    170 mm
  • Capacity:
    5000 ml
  • Height:
    335 mm
  • Neck I-Ø:
    80 mm
  • Pk:
    1

Specifications

About this item

PTFE, white.

  • Very good chemical resistance
  • Heat resistant from –200 up to +280 °C
  • Exceptionally smooth inner walls to prevent contamination

Robust, unbreakable construction. The special recessed grips on the cap and grooves in the flask make it easy to handle. Non stick, the wide mouth allows easy filling and cleaning.