Order Entry
Switzerland
ContactUsLinkComponent
Ethylene glycol monomethyl ether (2-methoxyethanol) 99.5+% for analysis
Irritante
Salute
Infiammabile
Ethylene glycol monomethyl ether (2-methoxyethanol) 99.5+% for analysis
Nome del fornitore:  Thermo Fisher Scientific
Certificati
undefined
Irritante
Salute
Infiammabile
Ethylene glycol monomethyl ether (2-methoxyethanol) 99.5+% for analysis
Nome del fornitore:  Thermo Fisher Scientific
Certificati

Risultati dei test sulle specifiche

  • Appearance:
    Clear liquid
  • Water:
    ≤0.1 % (Coulometric)
  • GC:
    ≥99.5 %
  • Color scale:
    ≤10 APHA
  • Non-volatile matter:
    ≤0.002 %
  • Acidity:
    ≤0.001 meq/g
  • Alkalinity:
    ≤0.0005 meq/g
  • Substance colored by H2SO4:
    Passes test
  • Aluminium (Al):
    ≤5 ppm
  • Barium (Ba):
    ≤1 ppm
  • Cadmium (Cd):
    ≤0.05 ppm
  • Calcium (Ca):
    ≤0.5 ppm
  • Chromium (Cr):
    ≤0.02 ppm
  • Copper (Cu):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.5 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Manganese (Mn):
    ≤0.02 ppm
  • Nickel (Ni):
    ≤0.02 ppm
  • Zinc (Zn):
    ≤0.1 ppm
  • Aldehyde (C2H4O):
    ≤0.003 %
  • Peroxides:
    ≤20 ppm

Risultati dei test sulle specifiche

Informazioni correlate

Certificati
Cerca per numero di lotto
Frequently Bought Together