Order Entry
Switzerland
ContactUsLinkComponent
1,1,1,3,3,3-Hexafluoro-2-propanol 99.9% for spectroscopy
Corrosive
Irritant
1,1,1,3,3,3-Hexafluoro-2-propanol 99.9% for spectroscopy
Certificates
undefined
Corrosive
Irritant
1,1,1,3,3,3-Hexafluoro-2-propanol 99.9% for spectroscopy

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.01 %
  • GC:
    ≥99.85 %
  • UV:
    1 cm cell vs water
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %

Specification Test Results

Related Information

Frequently Bought Together