Order Entry
Switzerland
ContactUsLinkComponent
 
Urea 99.5% for analysis
 
undefined
Urea 99.5% for analysis

 

  • Appearance:
    White Crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    132 to 135 °C
  • Residue after ignition:
    ≤0.01 %
  • Titration with HClO4:
    ≥99.4 %
  • Chloride (Cl):
    ≤5 ppm
  • Sulfate (SO4):
    ≤10 ppm
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Insoluble matter:
    ≤0.01 %

 

 

Frequently Bought Together