Order Entry
Switzerland
ContactUsLinkComponent
pH/mV/°C meters, handheld, Eutech CyberScan pH 600 / 610 / 620
pH/mV/°C meters, handheld, Eutech CyberScan pH 600 / 610 / 620
Supplier:  EUTECH
Certificates
undefined
pH/mV/°C meters, handheld, Eutech CyberScan pH 600 / 610 / 620
Supplier:  EUTECH

Specifications

  • Catalog No:
  • EUTEECPHWP61042K
  • EUTEECPHWP62042K
  • EUTEECPHWP60042K
  • EUTEECPHWP61001
  • EUTEECPHWP60001
  • Model:
  • pH 610
  • pH 620
  • pH 600
  • pH 610
  • pH 600
  • pH range:
  • −2,000...+20,000
  • −2,000...+20,000
  • −2,00...+20,00
  • −2,000...+20,000
  • −2,00...+20,00
  • pH resolution:
  • 0,1 / 0,01 / 0,001
  • 0,1 / 0,01 / 0,001
  • 0,1 / 0,01
  • 0,1 / 0,01 / 0,001
  • 0,1 / 0,01
  • pH accuracy:
  • ±0,01
  • ±0,01
  • ±0,01
  • ±0,01
  • ±0,01
  • pH calibration:
  • 1 (offset) to 6 points (USA, NIST, DIN, PWB, Custom)
  • 1 (offset) to 6 points (USA, NIST, DIN, PWB, Custom)
  • 1 (offset) to 6 points (USA, NIST, DIN, PWB, Custom)
  • 1 (offset) to 6 points (USA, NIST, DIN, PWB, Custom)
  • 1 (offset) to 6 points (USA, NIST, DIN, PWB, Custom)
  • mV range:
  • ±2000,0
  • ±2000,0
  • ±2000,0
  • ±2000,0
  • ±2000,0
  • mV resolution:
  • 0,1
  • 0,1
  • 0,1
  • 0,1
  • 0,1
  • mV accuracy:
  • ±0,2
  • ±0,2
  • ±0,2
  • ±0,2
  • ±0,2
  • ISE range:
  • -
  • 0,001...+19900
  • -
  • -
  • -
  • ISE resolution:
  • -
  • 2 or 3 digits
  • -
  • -
  • -
  • ISE accuracy:
  • -
  • 0,5 % full scale (monovalent), 1 % full scale (divalent)
  • -
  • -
  • -
  • ISE calibration:
  • -
  • Up to 8 points
  • -
  • -
  • -
  • ISE units:
  • ppm/ molar/ mgL
  • Temperature range:
  • −10,0...+110,0 °C
  • −10,0...+110,0 °C
  • −10,0...+110,0 °C
  • −10,0...+110,0 °C
  • −10,0...+110,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,5 °C
  • ±0,5 °C
  • ±0,5 °C
  • ±0,5 °C
  • ±0,5 °C
  • Temperature compensation:
  • ATC/MTC (0...100 °C)
  • ATC/MTC (0...100 °C)
  • ATC/MTC (0...100 °C)
  • ATC/MTC (0...100 °C)
  • ATC/MTC (0...100 °C)
  • Display:
  • Custom display with backlight
  • Custom display with backlight
  • Custom display with backlight
  • Custom display with backlight
  • Custom display with backlight
  • Power supply:
  • 4× 1,5 V ‘AA’ alkaline batteries or 9 V DC adapter (optional)
  • 4× 1,5 V ‘AA’ alkaline batteries or 9 V DC adapter (optional)
  • 4× 1,5 V ‘AA’ alkaline batteries or 9 V DC adapter (optional)
  • 4× 1,5 V ‘AA’ alkaline batteries or 9 V DC adapter (optional)
  • 4× 1,5 V ‘AA’ alkaline batteries or 9 V DC adapter (optional)
  • Compliance:
  • IP67, GLP
  • IP67, GLP
  • IP67, GLP
  • IP67, GLP
  • IP67, GLP
  • Data logging capacity:
  • 500 data sets
  • 500 data sets
  • 500 data sets
  • 500 data sets
  • 500 data sets
  • Connections:
  • DC phono sockets, 8 pin connector, BNC
  • DC phono sockets, 8 pin connector, BNC
  • DC phono sockets, 8 pin connector, BNC
  • DC phono sockets, 8 pin connector, BNC
  • DC phono sockets, 8 pin connector, BNC
  • Outputs:
  • IrDA, RS232C (LED)
  • IrDA, RS232C (LED)
  • IrDA, RS232C (LED)
  • IrDA, RS232C (LED)
  • IrDA, RS232C (LED)
  • W×D×H:
  • 95×57×183 mm
  • 95×57×183 mm
  • 95×57×183 mm
  • 95×57×183 mm
  • 95×57×183 mm
  • Weight:
  • 0,46 kg
  • 0,46 kg
  • 0,46 kg
  • 0,46 kg
  • 0,46 kg

Specifications

Frequently Bought Together