Order Entry
Switzerland
ContactUsLinkComponent
 
 
 
 
N,N-Dimethylformamide ≥99.8% ACS for spectroscopy
 
undefined
 
 
 
N,N-Dimethylformamide ≥99.8% ACS for spectroscopy

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.15 % (Coulometric)
  • GC:
    ≥99.8 %
  • UV:
    at 270 nm A: ≤1
  • Color scale:
    ≤15 APHA
  • Residue after evaporation:
    ≤0.005 %
  • Titrable acid:
    ≤0.0005 meq/g
  • Titrable base:
    ≤0.003 meq/g

 

 

Frequently Bought Together