Vortex mixer, analogue
Catalog # OHAU30392141
Supplier: OHAUS
Specifications
- Max. capacity:1,1 kg
- Orbit:4,9 mm
- Shaking motion:Orbital
- Speed range:On mode: 300 - 2500 min⁻¹;
Touch mode: 300 - 3500 min⁻¹ - Description:Heavy duty vortex mixture, analogue, VXHDAL
- Environmentally Preferable:
- Model:VXHDAL
- Electrical:230 V, 0,13 A, 50/60 Hz
- Motor input:30 W
- Weight:6,7 kg
- W×D×H:241×168×160 mm
- Pk:1
Specifications
About this item
This heavy-duty analogue vortex mixer is a variable speed analogue mixer that is designed for continuous duty. The heavy-duty design and efficient motor allow this mixer to operate in continuous duty mode and handle all accessories over the entire speed range.
- Economical alternative to digital models
- Can be used at 4 to 40 °C (from 20 to max. 85% relative humidity, non condensing)
Two modes of operation: 'Touch' mode for mixing tubes when cup head or universal holder with cover is depressed, or 'On' mode when using any of the accessory attachments for continuous operation.
Delivery: Supplied with a cup head, universal holder with cover, foam microtube insert for (38) 1,5 to 2,0 ml microtubes, and a detachable, 3-wire cord and plug.