Order Entry
Switzerland
ContactUsLinkComponent
 
 
 
 
Nickel(II) sulphate hexahydrate 99% for analysis
 
undefined
 
 
 
Nickel(II) sulphate hexahydrate 99% for analysis
 

 

  • Appearance:
    Blue-green Crystals
  • Titration Complexometric:
    ≥98.5 %
  • pH:
    4 to 6 (5 % at 20°C)
  • Chloride (Cl):
    ≤50 ppm
  • Arsenic (As):
    ≤10 ppm
  • Cadmium (Cd):
    ≤50 ppm
  • Cobalt (Co):
    ≤100 ppm
  • Copper (Cu):
    ≤20 ppm
  • Iron (Fe):
    ≤50 ppm
  • Lead (Pb):
    ≤20 ppm
  • Zinc (Zn):
    ≤50 ppm

 

 

Frequently Bought Together