Order Entry
Switzerland
ContactUsLinkComponent
 
 
 
 
 
 
Cobalt(II) nitrate hexahydrate 98+% ACS
 
undefined
 
 
 
 
 
Cobalt(II) nitrate hexahydrate 98+% ACS

 

  • Appearance:
    Pink to red to brown Adhering crystalline powder or crystals
  • Titration Complexometric:
    98.0 to 102.0 %
  • Chloride (Cl):
    ≤20 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Copper (Cu):
    ≤20 ppm
  • Iron (Fe):
    ≤10 ppm
  • Lead (Pb):
    ≤20 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Nickel (Ni):
    ≤1500 ppm
  • Potassium (K):
    ≤100 ppm
  • Sodium (Na):
    ≤500 ppm
  • Zinc (Zn):
    ≤100 ppm
  • Insoluble matter:
    ≤0.01 %

 

 

Frequently Bought Together