Order Entry
Switzerland
ContactUsLinkComponent
 
 
 
 
Copper(II) sulphate pentahydrate 99+% for analysis
 
undefined
 
 
 
Copper(II) sulphate pentahydrate 99+% for analysis
 

 

  • Appearance:
    Blue Crystalline powder or crystals
  • Titration Iodometric:
    ≥99.0 %
  • Chloride (Cl):
    ≤10 ppm
  • Iron (Fe):
    ≤50 ppm
  • Lead (Pb):
    ≤50 ppm
  • Nickel (Ni):
    ≤20 ppm
  • Total nitrogen (as N):
    ≤0.002 %

 

 

Frequently Bought Together