Order Entry
Switzerland
ContactUsLinkComponent
 
 
Ammonium heptamolybdate tetrahydrate ACS
 
undefined
 
Ammonium heptamolybdate tetrahydrate ACS

 

  • Appearance:
    White to off-white Crystalline powder or crystals (May have a yellow to light green hue)
  • Titration Complexometric:
    81.0 to 83.0 % (as MoO3)
  • Chloride (Cl):
    ≤0.002 %
  • Nitrate (NO3):
    (Limit about 0.003%) Passes test
  • Phosphate (PO4):
    ≤5 ppm
  • Sulfate (SO4):
    ≤0.02 %
  • AsO4, PO4, SiO4 (as SiO2):
    ≤0.001 %
  • Magnesium (Mg):
    ≤0.005 %
  • Potassium (K):
    ≤0.01 %
  • Sodium (Na):
    ≤0.01 %
  • Heavy metals (ICP-OES):
    ≤0.001 %
  • Insoluble matter:
    ≤0.005 %

 

 

Frequently Bought Together