Order Entry
Switzerland
ContactUsLinkComponent
Magnesium sulphate heptahydrate ACS
Magnesium sulphate heptahydrate ACS
Supplier:  VWR Chemicals
Certificates
undefined
Magnesium sulphate heptahydrate ACS
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Ammonium:
    <0.002%
  • Calcium:
    ≤0.02%
  • Chloride:
    ≤0.0005%
  • Heavy metals (as Pb):
    ≤0.0005%
  • Insolubles:
    ≤0.005%
  • Iron:
    ≤0.0005%
  • Manganese:
    ≤0.0005%
  • Nitrate:
    ≤0.002%
  • pH (5%, water) @25 °C:
    5 – 8.2
  • Potassium:
    ≤0.005%
  • Purity:
    98 – 102%
  • Sodium:
    ≤0.005%
  • Strontium:
    ≤0.005%

Specification Test Results

Related Information

Frequently Bought Together