Order Entry
Switzerland
ContactUsLinkComponent
Lithium perchlorate trihydrate 99%, extra pure
Irritant
Oxidizing
Lithium perchlorate trihydrate 99%, extra pure
Certificates
undefined
Irritant
Oxidizing
Lithium perchlorate trihydrate 99%, extra pure

Specification Test Results

  • Appearance:
    White Adhering crystals and/or chunks
  • Titration Argentometric:
    ≥98.5 %
  • Chloride (Cl):
    ≤30 ppm
  • Sulfate (SO4):
    ≤10 ppm
  • Iron (Fe):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤5 ppm

Specification Test Results

Related Information

Frequently Bought Together