Order Entry
Switzerland
ContactUsLinkComponent
Basic fuchsin 88%, pure
Basic fuchsin 88%, pure
Certificates
undefined
Basic fuchsin 88%, pure
Certificates

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    Green Powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤10 % (105°C)
  • Dye content:
    ≥83 % (on dry substance)
  • UV Lambda max:
    549 to 555 nm (in 50:50 IMS:water)
  • Absorption Ratio P-15/P+15:
    1.1 to 1.4
  • Specific absorbance A (1%/1cm):
    ≥1800 (at lambda max.)

Specification Test Results

Related Information

Frequently Bought Together