Order Entry
Switzerland
ContactUsLinkComponent
Ion selective meter, handheld, Eutech Ion 6+
Ion selective meter, handheld, Eutech Ion 6+
Supplier:  EUTECH
Certificates
undefined
Ion selective meter, handheld, Eutech Ion 6+
Supplier:  EUTECH

Specifications

  • Catalog No:
  • EUTEECION601PLUS
  • 662-2288
  • Model:
  • Eutech Ion 6+
  • Eutech Ion 6+
  • pH range:
  • 0,00 - 14,00
  • 0,00 - 14,00
  • pH resolution:
  • 0,01
  • 0,01
  • pH accuracy:
  • ±0,01
  • ±0,01
  • pH calibration:
  • Up to 3 points
  • Up to 3 points
  • ISE range:
  • 0,01 - 0,99 ppm / 1,0 - 199,9 ppm / 200 - 1999 ppm
  • 0,01 - 0,99 ppm / 1,0 - 199,9 ppm / 200 - 1999 ppm
  • ISE resolution:
  • 0,01 / 0,1 / 1 ppm
  • 0,01 / 0,1 / 1 ppm
  • ISE accuracy:
  • ±1 % full scale
  • ±1 % full scale
  • ISE calibration:
  • Up to 3 points
  • Up to 3 points
  • mV range:
  • ±500
  • ±500
  • mV resolution:
  • 0,1 (±199,9); 1 (beyond)
  • 0,1 (±199,9); 1 (beyond)
  • mV accuracy:
  • ±0,2 (±199,9); ±2 (beyond)
  • ±0,2 (±199,9); ±2 (beyond)
  • Temperature range:
  • 0,0...+100,0 °C
  • 0,0...+100,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • Temperature compensation:
  • ATC/MTC (0...+100 °C)
  • ATC/MTC (0...+100 °C)
  • Display:
  • Customised LCD
  • Customised LCD
  • Connections:
  • BNC, 2,5 mm phono socket
  • BNC, 2,5 mm phono socket
  • Power supply:
  • 4× 1,5 V ‘AAA’ alkaline batteries
  • 4× 1,5 V ‘AAA’ alkaline batteries
  • W×D×H:
  • 85×42×157 mm
  • 85×42×157 mm
  • Weight:
  • 0,26 kg
  • 0,26 kg
  • Compliance:
  • IP54
  • IP54

Specifications

Related Information

Frequently Bought Together