Order Entry
Switzerland
ContactUsLinkComponent
Safety storage cabinets for toxic substances
Safety storage cabinets for toxic substances
Catalog # DUEH20-201045-011
Supplier:  DUPERTHAL
undefined
Safety storage cabinets for toxic substances
Catalog # DUEH20-201045-011
Supplier:  DUPERTHAL

Specifications

  • Description:
    Safety cabinet for toxic substances, with 3 shelves and 3 mm galvanised bottom tray (935×365×63 mm), model L
  • W×D×H:
    950×420×1950 mm
  • Doors:
    2 (lockable)
  • Pk:
    1
  • Weight:
    80 kg

Specifications

About this item

Safety storage cabinet ideal for storage of non flammable substances.

  • Torsion resistant wing doors with box gusset
  • Sheet steel cabinet with light grey colour RAL 7035
  • High quality safety lock for increased protection against break-ins
  • Four adjustable feet to compensate for uneven ground
  • Height adjustable perforated shelves for optimal ventilation

Cabinet features include wing door classical technology, integrated bracket for poison book with depth of 15 mm, bottom tray galvanised with material thickness 3 mm and ventilation via connection socket (NW 75/2,95) on the cabinet roof.

It is approved for storage of maximum 200 kg of class T toxic substances and maximum 50 kg of T+ highly toxic substances.

Certifications: Complies with requirements of German Equipment and Product Safety Act. The bottom tray is manufactured with declaration of conformity in accordance with StawaR and with Water Resources Act.
Caution: It is not suitable for storage of flammable liquids.