Order Entry
Switzerland
ContactUsLinkComponent
Agarose, Electran, high resolution for electrophoresis
Agarose, Electran, high resolution for electrophoresis
Supplier:  VWR Chemicals
Certificates
undefined
Agarose, Electran, high resolution for electrophoresis
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • DNA binding:
    Passes
  • DNases, RNases:
    Passes
  • Electroendosmosis (-Mr):
    Max. 0.13
  • Gel strength (at 4%):
    Min. 1400 g/cm²
  • Gelling temperature (at 4%):
    32.5 - 38.0 °C
  • Melting point (at 4%):
    Max. 90 °C
  • Ignition residue:
    Max. 1.0 %
  • Loss on drying:
    Max. 10.0 %
  • SO4 (Sulphate):
    Max. 0.15 %

Specification Test Results

Related Information

Frequently Bought Together