Order Entry
Switzerland
ContactUsLinkComponent
D-(+)-Glucose monohydrate for biochemistry
D-(+)-Glucose monohydrate for biochemistry
Supplier:  VWR Chemicals
Certificates
undefined
D-(+)-Glucose monohydrate for biochemistry
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Spec. opt. rotation (calc. on anhydrous):
    52.5 - 53.3 deg
  • Heavy metals (as Pb):
    Max. 10 ppm
  • Maltose and Isomaltose:
    Max. 0.5 %
  • Water:
    7 - 9.5 %

Specification Test Results

Frequently Bought Together