Order Entry
Switzerland
ContactUsLinkComponent
D-(+)-Trehalose dihydrate 99%
D-(+)-Trehalose dihydrate 99%
Certificates
undefined
D-(+)-Trehalose dihydrate 99%
Certificates

Specification Test Results

  • Appearance:
    White to off-white Crystalline powder
  • Infrared spectrum:
    Conforms
  • Water:
    8.5 to 10.5 % (K.F.)
  • Sulfated ash:
    ≤0.1 %
  • Solubility:
    (10 % in water) Clear colorless
  • HPLC:
    ≥98.5 % (ELSD)
  • Specific optical rotation:
    +177° to +181° (20°C, 589 nm) (c=7, water)
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information

Frequently Bought Together