Order Entry
Switzerland
ContactUsLinkComponent
 
Molecular sieve A5 (0.5 nm, 5 Å) 4-8 mesh
 
undefined
Molecular sieve A5 (0.5 nm, 5 Å) 4-8 mesh

 

  • Appearance:
    Off-white to beige Beads
  • Particle size:
    4 to 8 mesh
  • Bulk density:
    660 to 780 g/l
  • Residual water:
    ≤2 % (550°C)
  • Water adsorption:
    ≥20 % (60% rH)

 

 

Frequently Bought Together