Universal upright freezers, GSS models
472-2355
: Liebherr
- W×D×H ext.:660×683×1644 mm
- Capacity:274 l
- Description:Upright freezer, GSS 3156
- Seq:16
- Model:GSS 3156
- Cat. No.:472-2355
- Alarm:Audible and visual
- Defrost:Manual
- Display:Digital
- Door type:1 solid, reversible door
- Doors:1 solid door, right hinge, interchangeable
- Material:Steel
- Shelves/drawers:7 drawers
- Air circulation:Non ventilated
- Energy class:A+
- Pk:1
- Temperature:−18...−25 °C
These are general purpose freezers with static cooling - ideal for the storage of non critical products. Spacious, energy-saving, these upright freezers are highly economical with optimised cooling systems and compressors. They use very little electricity and are very user friendly. All models are equipped with a recovery defrost water system. All models include SuperFrost technology which makes freezing simple and saves energy, it quickly reduces the temperature to −32 °C.
- Electronic temperature control
- All drawers can be removed to increase storage space