Order Entry
Switzerland
ContactUsLinkComponent
Universal upright freezers, GX models
Universal upright freezers, GX models
Catalog # 471-1028
Supplier:  Liebherr
Universal upright freezers, GX models
Catalog # 471-1028
Supplier:  Liebherr

Specifications

  • W×D×H ext.:
    553×624×631 mm
  • Capacity:
    67 l
  • Description:
    Benchtop freezer, GX 823
  • Seq:
    02
  • Model:
    GX 823
  • Cat. No.:
    471-1028
  • Defrost:
    Manual
  • Display:
    LCD touch screen
  • Door type:
    1 solid, reversible door
  • Material:
    Steel
  • Shelves/drawers:
    2 drawers
  • Air circulation:
    Non ventilated
  • Energy class:
    A+
  • Pk:
    1
  • Temperature:
    −18...−25 °C

Specifications

About this item

These are general purpose freezers with static cooling - ideal for the storage of non critical products. Spacious, energy-saving, these upright freezers are highly economical with optimised cooling systems and compressors. They use very little electricity and are very user friendly. All models are equipped with a recovery defrost water system. All models include SuperFrost technology which makes freezing simple and saves energy, it quickly reduces the temperature to −32 °C.

  • Electronic temperature control
  • All drawers can be removed to increase storage space

In order to ensure that the freezers operate perfectly even at low ambient temperatures, the appliances are designed with FrostProtect to be particularly suitable for low temperatures down to –15 °C.