Powered air purifying respirator (PAPR) kit, Compact Air® 200
Katalognr. DALLA150401
Supplier: HONEYWELL SAFETY
Specifications
- Description:Powered air purifying respirator Compact Air® 200 bayonet kit
- Pk:1
Specifications
About this item
The Compact Air® 200 powered air supply system is designed to provide respiratory protection against gases, vapour and particles depending on the type of filter element used.
- Impact resistant ABS blower unit
- In-use and storage temperature range of –10 to +50 °C
Particulates only and combined particulates, gas and vapour. Lithium-ion rechargeable battery pack and housing has a operating time of 8 - 13 hours.
Certifications: EN 12941 (TH1-TH2-TH3) / EN 12942* (TM2-TM3) / CE 0194
Delivery: Kit includes blower unit, lithium-ion battery pack and housing, universal battery charger, belt with comfort pad, breathing tube for hoods (840 mm length), air flow indicator and polypropylene carrying case with moulded foam lining.