Order Entry
Switzerland
ContactUsLinkComponent
pH electrode, SE 555
pH electrode, SE 555
Catalog # KNICSE555X/1-NMSN
Supplier:  KNICK
pH electrode, SE 555
Catalog # KNICSE555X/1-NMSN
Supplier:  KNICK

Specifications

  • Connection:
    Memosens
  • Ø×L:
    12×120 mm
  • Type:
    SE 555X/1-NMSN
  • Description:
    pH electrode, with NTC 30 kohms temp. sensor
  • Material:
    Glass
  • Seq:
    01
  • Diaphr.:
    Ceramic
  • Electrolyte:
    Pre-pressurised gel
  • Pk:
    1
  • Temp.:
    0...135 °C
  • pH:
    0 - 14

Specifications

About this item

This autoclavable sensor with Memosens technology provides high reliability and precision. The special pH glass enables a very fast and stable response and makes the sensor CIP and SIP-capable, even in the harshest of environments.

  • Perfect galvanic isolation thanks to digital Memosens technology
  • Integrated sensor diagnostics
  • Gel electrolyte: Pressurised and long-term stable
  • Integrated temperature detector
  • Safe sterilisation with temperature monitoring
  • Omega glass, high impedance for high-temperature applications, very low alkali error, CIP/SIP capable

Applications: Fermentation, food and beverages, aggressive media, extreme pH values

Sensor material: Omega glass
Reference system: Ag/AgCl, prepressurised gel electrolyte

Certifications: ATEX marking: II 1 G Ex ia IIC T3/T4/T6 Ga