Beakers, graduated, tall form, PMP (TPX) , SP Bel-Art
BELAF289840000
- Ext.Ø:150 mm
- Graduation Interval:20 ml
- Capacity:2000 ml
- Height:215 mm
- Seq:03
- Pk:1
Crystal clear Polymethylpentene (TPX®).
- Chemical resistant and shatterproof
- Metric gradations molded on outside wall
- Heat resistant to 175 °C (347 °F); steam autoclavable
Gracefully proportioned, these pitchers are ideal for general laboratory use and offer well designed spouts and large handles helpful for use with wet or dry ingredients.