Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Graphite tubes for atomic absorption

Graphite tubes for atomic absorption

Graphite tubes for atomic absorption
 
Graphite tubes for atomic absorption

 

 

Graphite tubes made with highest quality material.

Suitable AA instruments.

Product Family Options

GBC instruments

 

  • Description
     
     
  • Standard pyrolytically graphite tube
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 739.00
    SFr. 739.00
    1 * 1 ST
       SFr. 739.00

     
     
    Specifications
    Cat. No.
    PERCN9304600
  • Pyrolytically coated platform
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 290.00
    SFr. 290.00
    1 * 1 ST
       SFr. 290.00

     
     
    Specifications
    Cat. No.
    PERCN9304601
  • Electrode contacts
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 177.00
    SFr. 177.00
    1 * 1 ST
       SFr. 177.00

     
     
    Specifications
    Cat. No.
    PERCN9304603
  • Shroud
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 112.00
    SFr. 112.00
    1 * 1 ST
       SFr. 112.00

     
     
    Specifications
    Cat. No.
    PERCN9304604

Hitachi® instruments

 

  • Description
     
     
  • Uncoated standard tube
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 531.00
    SFr. 531.00
    1 * 1 ST
       SFr. 531.00

     
     
    Specifications
    Cat. No.
    PERCN9304606
  • Pyrolytically coated standard platform
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 531.00
    SFr. 531.00
    1 * 1 ST
       SFr. 531.00

     
     
    Specifications
    Cat. No.
    PERCN9304607
  • Contacts, AD 20 mm
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 306.00
    SFr. 306.00
    1 * 1 ST
       SFr. 306.00

     
     
    Specifications
    Cat. No.
    PERCN9304609
  • Zeeman contacts, AD 18 mm
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 306.00
    SFr. 306.00
    1 * 1 ST
       SFr. 306.00

     
     
    Specifications
    Cat. No.
    PERCN9304610
  • Omega graphite tube
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 1’470.00
    SFr. 1’470.00
    1 * 1 ST
       SFr. 1’470.00

     
     
    Specifications
    Cat. No.
    PERCN9304611

Shimadzu® instruments

 

  • Description
     
     
  • Pyrolytically coated (90° contact cone) standard graphite tube
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 4’130.00
    SFr. 4’130.00
    1 * 1 ST
       SFr. 4’130.00

     
     
    Specifications
    Cat. No.
    PERCN9304612
  • Uncoated standard tube (90° contact cone)
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 771.00
    SFr. 771.00
    1 * 1 ST
       SFr. 771.00

     
     
    Specifications
    Cat. No.
    PERCN9304613
  • Graphite coated tube with built-in platform (90° contact cone)
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 1’770.00
    SFr. 1’770.00
    1 * 1 ST
       SFr. 1’770.00

     
     
    Specifications
    Cat. No.
    PERCN9304614
  • Left electrode with housing (90° cone)
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 161.00
    SFr. 161.00
    1 * 1 ST
       SFr. 161.00

     
     
    Specifications
    Cat. No.
    PERCN9304615
  • Right electrode (90° cone)
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 130.00
    SFr. 130.00
    1 * 1 ST
       SFr. 130.00

     
     
    Specifications
    Cat. No.
    PERCN9304616

Thermo™ instruments

 

  • Description
     
     
  • Pyrolytically coated electron partridged tube with extended lifetime
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 1’500.00
    SFr. 1’500.00
    1 * 1 ST
       SFr. 1’500.00

     
     
    Specifications
    Cat. No.
    PERCN9304619
  • Zeeman electrode contact
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 450.00
    SFr. 450.00
    1 * 1 ST
       SFr. 450.00

     
     
    Specifications
    Cat. No.
    PERCN9304620
  • Standard electrode contact
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 467.00
    SFr. 467.00
    1 * 1 ST
       SFr. 467.00

     
     
    Specifications
    Cat. No.
    PERCN9304621
  • Electron omega graphite tube
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 1’770.00
    SFr. 1’770.00
    1 * 1 ST
       SFr. 1’770.00

     
     
    Specifications
    Cat. No.
    PERCN9304622

Varian™ instruments

 

  • Description
     
     
  • Pyrolytically coated plateau graphite tube
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 819.00
    SFr. 819.00
    1 * 1 ST
       SFr. 819.00

     
     
    Specifications
    Cat. No.
    PERCN9304623
  • Bone platform pyrolytically coated tubes for use in plateau tubes
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 418.00
    SFr. 418.00
    1 * 1 ST
       SFr. 418.00

     
     
    Specifications
    Cat. No.
    PERCN9304624
  • Uncoated partition graphite tube
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 642.00
    SFr. 642.00
    1 * 1 ST
       SFr. 642.00

     
     
    Specifications
    Cat. No.
    PERCN9304626
  • Pyrolytically coated partition graphite tube for extended life
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 1’030.00
    SFr. 1’030.00
    1 * 1 ST
       SFr. 1’030.00

     
     
    Specifications
    Cat. No.
    PERCN9304627
  • Omega-platform graphite tube
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 7’560.00
    SFr. 7’560.00
    1 * 1 ST
       SFr. 7’560.00

     
     
    Specifications
    Cat. No.
    PERCN9304628
  • Shroud, 9×30 mm
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 146.00
    SFr. 146.00
    1 * 1 ST
       SFr. 146.00

     
     
    Specifications
    Cat. No.
    PERCN9304629
  • Electrode, 5×22,3 mm
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 257.00
    SFr. 257.00
    1 * 1 ST
       SFr. 257.00

     
     
    Specifications
    Cat. No.
    PERCN9304630
  • Zeeman shroud
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 130.00
    SFr. 130.00
    1 * 1 ST
       SFr. 130.00

     
     
    Specifications
    Cat. No.
    PERCN9304631
  • Zeeman electrode contact, 1 mm
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 192.00
    SFr. 192.00
    1 * 1 ST
       SFr. 192.00

     
     
    Specifications
    Cat. No.
    PERCN9304632
  • Zeeman electrode contact
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 338.00
    SFr. 338.00
    1 * 1 ST
       SFr. 338.00

     
     
    Specifications
    Cat. No.
    PERCN9304633
  • Pyrocoated Zeeman shroud GTA120
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 192.00
    SFr. 192.00
    1 * 1 ST
       SFr. 192.00

     
     
    Specifications
    Cat. No.
    PERCN9304634
  • Pyrolytically coated partition graphite tube
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 961.00
    SFr. 961.00
    1 * 1 ST
       SFr. 961.00

     
     
    Specifications
    Cat. No.
    PERCN9304625
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.