Electronic overhead stirrers, MINISTAR 80 control
441-0469
: IKA
- Max. viscosity:60000 mPas
- Description:MINISTAR 80 control overhead stirrer
- Model:MINISTAR 80 control
- W×D×H:70×193×154 mm
- Shaft Ø:0,5 - 8,0 mm
- Max. stirring capacity H₂O:50 L
- Max. torque at chuck:80 Ncm
- Power - motor input/output:60/46 W
- Speed range I:30 – 500 min⁻¹
- Weight:1,72 kg
- Pk:1
This overhead stirrer is ideal for special applications. Combining high performance with excellence, the units require minimum space.
- Enclosed in hardened glass
- Fast, response display for maximum visibility and chemical resistance
- Clear display shows all essential information at a glance
- Viscosities up to 60,000 mPas and volumes of up to 50000 ml
- Speed is continuously adjustable between 0/30 – 500 rpm
: IP protection class according to DIN EN 60529: IP 54
: Supplied without accessories, a wide range of accessories are available to order separately.