Order Entry
Switzerland
ContactUsLinkComponent
 
 
Cefazolin sodium salt 98%
 
undefined
 
Cefazolin sodium salt 98%

 

  • Appearance:
    White to yellow Powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    170 to 177 °C
  • Water:
    ≤6 %
  • HPLC:
    ≥97.5 %
  • Specific optical rotation:
    -24° to -10° (20 °C, 589 nm) (c=1,H2O)

 

Frequently Bought Together