Order Entry
Switzerland
ContactUsLinkComponent
Cassette printer
Cassette printer
Catalog # PRMA078408
undefined
Cassette printer
Catalog # PRMA078408

Specifications

  • Weight:
    33,6 kg
  • Description:
    Signature cassette printer, autoloader
  • W×D×H:
    305×658×490 mm
  • Supported OS:
    Windows™ 7/10
  • Electrical:
    50/60 Hz, 60 W
  • Interfaces:
    USB 2.0 compatible
  • Resolution:
    300 dpi
  • Pk:
    1

Specifications

About this item

Cassette printer reduces the risk of misidentification of specimens. It helps to print text, graphics and logos along with linear and 2D bar codes directly onto the face of the cassettes with eight solid colours.

  • Chemical resistant ink
  • Steel frame with powder coated steel covers
  • Ribbon types: CMYK (550 prints) and black (4300 prints)

Printed speed: 8 cassettes per minute, 4 cassette hoppers and 40 cassettes per hopper.