Sleeve protector, Tychem® F
Catalog # SSSAAS-TF-02DP
Supplier: 3S ARBEITSSCHUTZ
Specifications
- Garment application:Laboratory
- Colour:Grey
- Length:500 mm
- Seq:01
- Pk:50
Specifications
About this item
These sleeve protectors are made from chemical resistant Tychem® F fabric.
- Elasticated opening
- Tight seems
Size: 47 cm
Certifications: Cat. I