Examination gloves, latex, Gentle Skin® Aloecare™
ROES1231XL
- Glove size:XL
- Packed:100/box
- Ambidextrous / hand-specific:Ambidextrous
- Disposable / reusable:Disposable
- Food contact approved:+
- Latex / latex-free:Latex
- Powdered / powder-free:Powder-free
- Colour:Green
- Length:240 mm
- Seq:05
- EN norm:EN 455
- Cuff style:Beaded
- Finger thickness:0,17 mm
- Palm thickness:0,14 mm
- Cuff thickness:0,10 mm
- Tensile strength:≥ 6 N
- Finish:Textured fingertips
- Pk:100
These disposable latex gloves with Aloe vera inner coating are specially developed for users whose hands are subjected to additional wear and tear because they have to wear medical gloves for several hours every day and also regularly use disinfectants containing alcohol.
- Hypoallergenic: Powder-free, very low protein/accelerator content
- Very easy to pull on
- Micro-roughened surface for great grip
- Highly elastic and tear-proof
- Ambidextrous
The special inner coating has been proven to offer the following advantages for the user and especially stressed skin: It cools and moisturises the skin and it relieves the typical burning and itching of rough, cracked skin.
: EN 455; AQL 1,5
Food contact approved
Food contact approved