Disinfectant concentrate, gigasept® FF
Catalog # SCUE125503
Supplier: SCHÜLKE & MAYR GMBH
Specifications
- Description:gigasept® FF (new)
- Seq:03
- Packed:5 litre canister
- Pk:5 L
Specifications
About this item
gigasept® FF (new) is a concentrate disinfectant for surgical and sensitive medical instruments.
- Free of formaldehyde and GDA
- Comprehensive microbiological spectrum of activity
Composition of disinfectant: 100 g contains active ingredients and 11,9 g of succinic dialdehyde, 3,2 g of dimethoxytetrahydrofuran, also contains methanol.
pH: 6,3 to 6,6.
Colour: Green.
Density: 1,01 g/cm³.
Suitable for disinfection of thermolabile and stable instruments, flexible and rigid endoscopes, waterproof ultrasonic probes, anaesthesia accessories, respiratory masks, instruments, reprocessing endoscopes, semi-automatic and fully automatic machines that operate in the circulation process at room temperature.
Certifications: Conforms with DIN EN 14347, EN13727, EN14561, EN14348, EN14563, EN13624, EN14562.
Caution: Use biocides safely. Always read the label and product information before use.