Order Entry
Switzerland
ContactUsLinkComponent
Incubator thermometer, DURAC® Plus™, SP Bel-Art
Incubator thermometer, DURAC® Plus™, SP Bel-Art
Catalog # BELAB606000200
Incubator thermometer, DURAC® Plus™, SP Bel-Art
Catalog # BELAB606000200

Specifications

  • Description:
    Verification thermometer for incubators, with glass beads filled bottle (60 ml)
  • Length:
    180 mm
  • Accuracy:
    ±0,4 °C
  • Division:
    0,1 °C
  • Filling:
    Organic
  • Pk:
    1
  • Range:
    +15…+30 °C

Specifications

About this item

This mercury-free thermometer is designed to verify sample temperatures in incubators, and cover ranges from 10 to 50 °C.

  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • Features permanently fused markings and lead-free glass
  • Insert thermometer into the bottle and place near the samples for best results

Each instrument is individually calibrated and certified against equipment whose calibration is traceable to the National Institute of Standards and Technology.

Certifications: Traceable to NIST, individually serialised.
Delivery: Includes multi-language (English, French, German, Italian, Portuguese, and Spanish) statement of accuracy and traceability.