Order Entry
Switzerland
ContactUsLinkComponent
Environmentally friendly thermometer, individually calibrated, Enviro-Safe®, SP Bel-Art
Environmentally friendly thermometer, individually calibrated, Enviro-Safe®, SP Bel-Art
Catalog # BELAB602020100
undefined
Environmentally friendly thermometer, individually calibrated, Enviro-Safe®, SP Bel-Art
Catalog # BELAB602020100

Specifications

  • Immersion depth:
    76 mm
  • Description:
    Calibrated at 0, 50, 100 °C
  • Length:
    300 mm
  • Accuracy:
    ±1,0 °C
  • Division:
    1 °C
  • Filling:
    Enviro-Safe®
  • Pk:
    1
  • Range:
    −20...+110 °C

Specifications

About this item

Each easy to read thermometer includes an individualised thermometer calibration report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration. Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

  • EnviroKleen™ certified
  • Non toxic, Enviro-Safe® liquid, against lead-free, yellow back glass provides easy readability and fewer reading errors

Each instrument is individually calibrated and certified against equipment whose calibration is traceable to the National Institute of Standards and Technology.

Certifications: Traceable to NIST, individually serialised.