Electrical insulating tapes, 92
Fournisseur: 3M
Certificats
À propos de cet article
These electrical insulating tapes are made from 1 mm thick polyimide film with silicone adhesive, which offers exceptional heat resistance.
- Applied at very low temperature
- Imprinted on 76,2 mm plastic core
Temperature range: 0 to 180 °C
Length: 32,9 m
Colour: Amber
Informations associées
Frequently Bought Together