Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Assistent® Pipette Brushes

Assistent® Pipette Brushes

Assistent® Pipette Brushes
Certificates
Assistent® Pipette Brushes
Assistent® Pipette Brushes

5 Options Available Below

Product Details & Documents

Brushes for cleaning an assortment of pipette types.

  • Galvanised wire handle
  • Available with natural or nylon bristles
Product Family Options

Product Information

  • Bristle material
    Brush head length
    Brush head Ø
    Handle material
    Total length
    Trim length
    Availability
    Price
  • HECH42589001
    Pipette brush for 1 ml measuring pipettes
    Pipette brush for 1 ml measuring pipettes
    Hog bristle
    70 mm
    4 mm
    Wire
    410 mm
    70 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 4.50
    SFr. 4.50
    1 * 1 ST
       SFr. 4.50

  • HECH42589005
    Pipette brush for 5 ml measuring pipettes
    Pipette brush for 5 ml measuring pipettes
    Hog bristle
    75 mm
    8 mm
    Wire
    400 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 5.10
    SFr. 5.10
    1 * 1 ST
       SFr. 5.10

  • HECH42589010
    Pipette brush for 10 ml measuring pipettes
    Pipette brush for 10 ml measuring pipettes
    Hog bristle
    100 mm
    12 mm
    Wire
    400 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 4.60
    SFr. 4.60
    1 * 1 ST
       SFr. 4.60

  • HECH42588010
    Pipette brushes for measuring pipettes 1 - 10 ml
    Pipette brushes for measuring pipettes 1 - 10 ml
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 17.70
    SFr. 17.70
    1 * 1 SET
       SFr. 17.70

  • HECH42589002
    Pipette brush for 2 ml measuring pipettes
    Pipette brush for 2 ml measuring pipettes
    Nylon
    75 mm
    4,5 mm
    Galvanised wire
    405 mm
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 40.50
    SFr. 40.50
    1 * 10 ST
       SFr. 40.50

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.