Order Entry
Switzerland
ContactUsLinkComponent
Square scoops, PharmaScoops®
Square scoops, PharmaScoops®
Catalog # SAMPA366-1
Supplier:  Sampling Systems
undefined
Square scoops, PharmaScoops®
Catalog # SAMPA366-1
Supplier:  Sampling Systems

Specifications

  • Width:
    160 mm
  • Capacity:
    1500 ml
  • Description:
    Square scoops, handle and body: 316 stainless steel; body length 190 mm
  • Length:
    315 mm
  • Seq:
    1
  • Pk:
    1

Specifications

About this item

The square scoops made from 316 stainless steel are ideal for dispensing and sampling powders and granules along flat surfaces.

  • Heavy duty construction
  • Hygienic crevice free construction
  • Satin finish
  • Radiused corners for easy cleaning