Cryogenic vial storage boxes, Bel-Art ProCulture, SP Bel-Art
Catalog # BELAF188490001
Supplier: Bel-Art Products, a Part of SP
Specifications
- Compartments:9×9
- For:1,2 - 2,0 ml Vials
- W×D×H ext.:133×133×51 mm
- Colour:Clear
- Seq:1
- Environmentally Preferable:
- Pk:4
Specifications
About this item
These durable polycarbonate boxes are ideal for compact storage of 1,2 - 2,0 or 5 ml cryogenic vials.
- Temperatures resistance from –196 to +121 °C
- Clear lids can be written on with permanent markers and have a printed grid for easy inventory
- Keyed corner aligns the lid with identifying numbers on the rack
- Can be used as mailers for vials