Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Conductivity meter, handheld, Eutech CON 150

Conductivity meter, handheld, Eutech CON 150

Supplier:   EUTECH
Conductivity meter, handheld, Eutech CON 150
Supplier:  EUTECH
Certificates
Conductivity meter, handheld, Eutech CON 150

2 Options Available Below

Product Details & Documents

This portable meter features a waterproof design with IP67 rating.

  • Large, three line LCD displays conductivity or TDS measurement with temperature as well as cell efficiency
  • Grip-Clip™: Quickly and easily secures the pH electrode to a beaker or container
  • Stores up to 150 measurements along with temperature
  • Adjustable temperature coefficient – Set to 0,0 % to meet USP methods for non compensated measurements
  • Calibrate using automatically recognised standards or manually; calibration due alarm
  • Can be used with two AA batteries or with optional universal power adapter (not included)
  • Built-in stand with wall-mount option allows for easy bench top measurement or storage

The meter accepts probes with a 0,1; 1,0 or 10 cell constant.

Delivery information: Meter is supplied with conductivity cell (K = 1.0), Grip-Clip™ and two AA batteries.
The kit includes meter, conductivity cell (K = 1.0), Grip-Clip™, two AA batteries, hard carrying case and calibration solution.

Specifications for Product Family

Specifications

  • Catalog No:
  • 663-0343
  • 663-0344
  • Model:
  • Eutech CON 150
  • Eutech CON 150
  • Conductivity range:
  • 0 - 200 mS
  • 0 - 200 mS
  • Conductivity resolution:
  • 0,01 µS - 0,1 mS
  • 0,01 µS - 0,1 mS
  • Conductivity accuracy:
  • ±1 % full scale
  • ±1 % full scale
  • Conductivity calibration:
  • Auto/manual; 1 point/range
  • Auto/manual; 1 point/range
  • TDS range:
  • 0 - 200 ppt
  • 0 - 200 ppt
  • TDS resolution:
  • 0,01 ppm - 0,1 ppt
  • 0,01 ppm - 0,1 ppt
  • TDS accuracy:
  • ±1 % full scale
  • ±1 % full scale
  • Temperature range:
  • −10,0...+110,0 °C
  • −10,0...+110,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,5 °C
  • ±0,5 °C
  • Temperature calibration:
  • Off set in 0,1 increments, ±10 °C
  • Off set in 0,1 increments, ±10 °C
  • Temperature compensation:
  • Automatic or manual (−10...+110 °C)
  • Automatic or manual (−10...+110 °C)
  • Temperature coefficient:
  • 0,0 - 10,0 %/°C
  • 0,0 - 10,0 %/°C
  • Data logging capacity:
  • 150 data sets
  • 150 data sets
  • Power supply:
  • Two AA batteries (included), AC adapter (optional)
  • Two AA batteries (included), AC adapter (optional)
  • Display:
  • LCD
  • LCD
  • Compliance:
  • IP67
  • IP67
  • W×D×H:
  • 200×83×57 mm
  • 200×83×57 mm
  • Weight:
  • 0,5 kg
  • 0,5 kg

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • 663-0343
    Conductivity meter, Eutech CON 150
    Conductivity meter, Eutech CON 150
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 537.00
    SFr. 537.00
    1 * 1 ST
       SFr. 537.00

    Specifications:
    More
    Specifications
    Cat. No.
    663-0343
    Model
    Eutech CON 150
    Conductivity range
    0 - 200 mS
    Conductivity resolution
    0,01 µS - 0,1 mS
    Conductivity accuracy
    ±1 % full scale
    Conductivity calibration
    Auto/manual; 1 point/range
    TDS range
    0 - 200 ppt
    TDS resolution
    0,01 ppm - 0,1 ppt
    TDS accuracy
    ±1 % full scale
    Temperature range
    −10,0...+110,0 °C
    Temperature resolution
    0,1 °C
    Temperature accuracy
    ±0,5 °C
    Temperature calibration
    Off set in 0,1 increments, ±10 °C
    Temperature compensation
    Automatic or manual (−10...+110 °C)
    Temperature coefficient
    0,0 - 10,0 %/°C
    Data logging capacity
    150 data sets
    Power supply
    Two AA batteries (included), AC adapter (optional)
    Display
    LCD
    Compliance
    IP67
    W×D×H
    200×83×57 mm
    Weight
    0,5 kg
  • 663-0344
    Conductivity meter kit, Eutech CON 150
    Conductivity meter kit, Eutech CON 150
    Log in for availability
    Log in for availability
    1 * 1 KIT
    1 * 1 KIT - SFr. 580.00
    SFr. 580.00
    1 * 1 KIT
       SFr. 580.00

    Specifications:
    More
    Specifications
    Cat. No.
    663-0344
    Model
    Eutech CON 150
    Conductivity range
    0 - 200 mS
    Conductivity resolution
    0,01 µS - 0,1 mS
    Conductivity accuracy
    ±1 % full scale
    Conductivity calibration
    Auto/manual; 1 point/range
    TDS range
    0 - 200 ppt
    TDS resolution
    0,01 ppm - 0,1 ppt
    TDS accuracy
    ±1 % full scale
    Temperature range
    −10,0...+110,0 °C
    Temperature resolution
    0,1 °C
    Temperature accuracy
    ±0,5 °C
    Temperature calibration
    Off set in 0,1 increments, ±10 °C
    Temperature compensation
    Automatic or manual (−10...+110 °C)
    Temperature coefficient
    0,0 - 10,0 %/°C
    Data logging capacity
    150 data sets
    Power supply
    Two AA batteries (included), AC adapter (optional)
    Display
    LCD
    Compliance
    IP67
    W×D×H
    200×83×57 mm
    Weight
    0,5 kg
Accessories

Product Information

  • Catalog #
    Conductivity
    Cell constant
    Availability
    Price
  • Conductivity/ATC cell
    Conductivity/ATC cell
    EUTECONSEN91W
    0 - 150 mS
    1,0 cm⁻¹
    Log in for availability
    1 * 1 ST - SFr. 253.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.