Universal valve lockouts
: Brady
These universal valve lockouts with cable and blocking arm are effective for a variety types of standard valves. Can also be used to lock out large levers, T-handles and hard-to-secure mechanical devices.
- Versatile, rugged, easy to use, lightweight
- Open-ended clamp fits over closed rings and wide handles
- Made of industrial-grade steel and nylon for extra impact and chemical resistance
- Cable attachment has a diameter of 3,175 mm
- Cable is either made of non conductive nylon or rustproof sheathed metal
Max. shackle diameter: 9 mm
Min. shackle clearance: 20 mm
Max. wire cable diameter: 3,25 mm
Max. valve handle width: 25,40 mm (small)
Max. valve handle width: 40,64 mm (large)
: Additional base clamping units, blocking arms and cable attachments can be ordered separately.
Frequently Bought Together