Order Entry
Switzerland
ContactUsLinkComponent
Lockout hasp, non conductive
Lockout hasp, non conductive
Catalog # BRDY045582
Supplier:  Brady
undefined
Lockout hasp, non conductive
Catalog # BRDY045582
Supplier:  Brady

Specifications

  • Type:
    Lockout hasp, non conductive, 63,5×121,16 mm
  • Colour:
    Red
  • Pk:
    1

Specifications

About this item

These non conductive lockout hasps have exceptional electrical insulating characteristics and are made of strong, rigid red plastic resin.

  • High flexibility
  • High resistance to cracking and most chemicals

Max. shackle diameter: 9,00 mm

Min. shackle clearance: 20,00 mm

Shackle diameter: 6,10 mm