Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Plug valve lockouts

 :   Brady
Plug valve lockouts
 :  Brady
 
Plug valve lockouts
Plug valve lockouts

 

 

These plug valve lockouts easily and effectively secure a manually-actuated plug valve.

  • Base of the lockout device can remain in place once applied
  • Base generally does not interfere with valve activation by wrench or removable handle
  • Compact in size, yet highly-visible and easy to use
  • Made of durable PP
  • One padlock can be applied
  • Legend 'DANGER LOCKED OUT DO NOT OPERATE'

Max. shackle diameter: 9,30 mm

Product Family Options

 

  • Type
    Colour
     
     
  • Base cover plug valve lockout, 34,93 mm, Ø×H: 81,4×76,2 mm
    Red
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 88.10
    SFr. 88.10
    1 * 1 ST
       SFr. 88.10

  • Base cover plug valve lockout, 22,23 mm, Ø×H: 81,4×76,2 mm
    Red
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 88.10
    SFr. 88.10
    1 * 1 ST
       SFr. 88.10

  • Base cover plug valve lockout, 53,98 mm, Ø×H: 119,6×101,6 mm
    Red
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 88.10
    SFr. 88.10
    1 * 1 ST
       SFr. 88.10

  • Base cover plug valve lockout, 63,50 mm, Ø×H: 119,6×101,6 mm
    Red
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 88.10
    SFr. 88.10
    1 * 1 ST
       SFr. 88.10

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.