Order Entry
Switzerland
ContactUsLinkComponent
Syringe filters, Minisart® Acticosart
Syringe filters, Minisart® Acticosart
Catalog # SART17840-Q
Supplier:  Sartorius
undefined
Syringe filters, Minisart® Acticosart
Catalog # SART17840-Q
Supplier:  Sartorius

Specifications

  • Ø:
    26 mm
  • Filtration area:
    5,3 cm²
  • Pore size:
    0,45 µm
  • Sterility:
    Non sterile
  • Max. temperature:
    60 °C
  • Colour:
    Blue
  • Max. operating pressure:
    4,5 bar
  • Airflow rate:
    2,3 l/min (0,1 bar)
  • Pk:
    500
  • Inlet/outlet connections:
    Male Luer slip/male Luer slip

Specifications

About this item

The Minisart® Acticosart syringe filter with chemically inert hydrophobic PTFE is suitable for venting as well as filtration of gases with a pH of 3 to 12.

  • MBS housing suitable for glueing
  • PVC-free
  • 100% optical integrity test
  • Colour coded MBS housing for easy pore identification
  • Superior flow rate

Due to its hydrophobic nature the PTFE membrane functions as a water barrier and does not become wetted by aerosols. This keeps the hydrophobic venting filter permeable for gas or air. The active carbon filling adsorbs molecules. The housing of the filter is made of MBS (Methacrylate butadiene styrene) which has a limited compatibility with alcohols but is free of phthalates and passes the plastic class VI test.

Packaging: Supplied in bulk packs.