Order Entry
Switzerland
ContactUsLinkComponent
Pocket multi-parameter tester (pH/conductivity), Thermo Scientific™ Eutech™ Elite pH and CTS
Pocket multi-parameter tester (pH/conductivity), Thermo Scientific™ Eutech™ Elite pH and CTS
Supplier:  EUTECH
Certificates
undefined
Pocket multi-parameter tester (pH/conductivity), Thermo Scientific™ Eutech™ Elite pH and CTS
Supplier:  EUTECH

Specifications

  • Catalog No:
  • 665-0486
  • 665-0523
  • Model:
  • Elite pH/CTS
  • Elite pH/CTS
  • pH range:
  • −1,00...+15,00
  • −1,00...+15,00
  • pH resolution:
  • 0,01
  • 0,01
  • pH accuracy:
  • ±0,01 pH ±1 LSD
  • ±0,01 pH ±1 LSD
  • pH calibration:
  • Up to 3 points (USA 4,01 / 7,00 / 10,01 or NIST 4,01 / 6,86 / 9,18)
  • Up to 3 points (USA 4,01 / 7,00 / 10,01 or NIST 4,01 / 6,86 / 9,18)
  • Conductivity range:
  • 0,0 - 200,0 µS / 200 - 2000 µS / 2,00 - 20,00 mS
  • 0,0 - 200,0 µS / 200 - 2000 µS / 2,00 - 20,00 mS
  • Conductivity resolution:
  • 0,1 µS / 1 µS / 0,01 mS
  • 0,1 µS / 1 µS / 0,01 mS
  • Conductivity accuracy:
  • ±1% full scale
  • ±1% full scale
  • Conductivity calibration:
  • Up to 3 points
  • Up to 3 points
  • Salinity range:
  • 0,00 - 10,00 ppt
  • 0,00 - 10,00 ppt
  • Salinity resolution:
  • 0,10 ppt
  • 0,10 ppt
  • Salinity accuracy:
  • ±1% full scale
  • ±1% full scale
  • TDS range:
  • 0,0 - 100,0 ppm / 100 - 1000 ppm / 0,10 - 10,00 ppt
  • 0,0 - 100,0 ppm / 100 - 1000 ppm / 0,10 - 10,00 ppt
  • TDS resolution:
  • 0,1 ppm / 1 ppm / 0,01 ppt
  • 0,1 ppm / 1 ppm / 0,01 ppt
  • TDS accuracy:
  • ±1% full scale
  • ±1% full scale
  • TDS calibration:
  • Up to 3 points
  • Up to 3 points
  • TDS conversion factor:
  • 0,40 - 1,00 (selectable)
  • 0,40 - 1,00 (selectable)
  • Temperature range:
  • 0...+60,0 °C
  • 0...+60,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,5 °C + 1 LSD (0...+50 °C)
    ±1,0 °C + 1 LSD (50...60 °C)
  • ±0,5 °C + 1 LSD (0...+50 °C)
    ±1,0 °C + 1 LSD (50...60 °C)
  • Temperature compensation:
  • Automatic (ATC)
  • Automatic (ATC)
  • Display:
  • 4-digit double line LCD with backlight (Graphic, dot matrix 80×100 pixel)
  • 4-digit double line LCD with backlight (Graphic, dot matrix 80×100 pixel)
  • Power supply:
  • 4× AAA batteries
  • 4× AAA batteries
  • Compliance:
  • IP 67
  • IP 67
  • W×D×H:
  • 45×36×200 mm
  • 45×36×200 mm
  • Weight:
  • 0,165 kg
  • 0,165 kg

Specifications

Related Information

Replacement sensor

Product Information